
Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Black
Mfr # VG02029MB
Zoro # G622575815
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Depth
10 in
Finish
Matte Black
Height
18 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02029MB
Zoro #
G622575815
UPC #
849922027456
Country of Origin
China
Dimensions
Depth
10 in
Height
18 in
Width
3 in
Details
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Matte Black
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Description
Elevate your kitchen with the VIGO Greenwich kicthen faucet, a sleek matte black fixture blending style and function. Its high-arc spout and pull-down spray head offer ample clearance and precise control. The single-handle design allows easy temperature and flow adjustment. Durable and corrosion-resistant, this faucet becomes a striking focal point. Advanced features include a powerful dual function sprayer and smooth, quiet operation. The dual function sprayer provides two spray modes: a standard aerated stream for everyday tasks and a powerful spray for heavy-duty cleaning, allowing you to switch between modes effortlessly to suit your needs. Water-saving technology conserves resources without compromising performance. The Greenwich faucet enhances your kitchen's appearance and efficiency, providing an exceptional user experience for meal prep and cleanup. Upgrade your kitchen with this premium fixture that combines modern aesthetics, durability, and innovative technology. VIGO's Greenwich faucet is the perfect blend of form and function, transforming your daily routines with its minimalist design and advanced capabilities.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.