Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02029ST

  • Zoro # G622575716


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
10 in
Flow Rate
1.8 GPM
Finish
Stainless
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02029ST
Zoro #
G622575716
UPC #
849922025797
Country of Origin
China

Dimensions

Depth
10 in
Height
18 in
Width
3 in

Details

Material
Brass
Flow Rate
1.8 GPM
Finish
Stainless
Item
Kitchen Faucet
Includes
All Mounting Hardware; Supply Lines; Sprayer head;

Description

Elevate your kitchen with the VIGO Greenwich kicthen faucet, a sleek stainless steel fixture blending style and function. Its high-arc spout and pull-down spray head offer ample clearance and precise control. The single-handle design allows easy temperature and flow adjustment. Durable and corrosion-resistant, this faucet becomes a striking focal point. Advanced features include a powerful dual function sprayer and smooth, quiet operation. The dual function sprayer provides two spray modes: a standard aerated stream for everyday tasks and a powerful spray for heavy-duty cleaning, allowing you to switch between modes effortlessly to suit your needs. Water-saving technology conserves resources without compromising performance. The Greenwich faucet enhances your kitchen's appearance and efficiency, providing an exceptional user experience for meal prep and cleanup. Upgrade your kitchen with this premium fixture that combines modern aesthetics, durability, and innovative technology. VIGO's Greenwich faucet is the perfect blend of form and function, transforming your daily routines with its minimalist design and advanced capabilities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.