
Greenwich Single-Handle Pull-Down Sprayer Kitchen Faucet with Touchless Sensor in Chrome
Mfr # VG02029CHS
Zoro # G022576115
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Depth
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02029CHS
Zoro #
G022576115
UPC #
849922072715
Country of Origin
China
Dimensions
Depth
10 in
Height
18 in
Width
3 in
Details
Item
Kitchen Faucet
Finish
Chrome
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Material
Brass
Description
Upgrade your kitchen with the VIGO Greenwich touchless kitchen faucet in Chrome finish. This smart faucet uses motion sensor for easy, hands-free use. Just wave your hand to start the water, and use the side lever to set the temperature. The touchless feature makes it more hygienic and easy to use when your hands are messy. It has a tall spout and a pull-down spray head with dual-mode function, perfect for all your kitchen needs. The dual-mode sprayer lets you switch between a steady stream for filling pots and a powerful spray for cleaning dishes. The durable construction resists tarnishing and corrosion, ensuring long-lasting performance. The faucet saves water and has a strong spray for tough cleaning jobs. With its sleek look and hands-free tech, the VIGO Greenwich touchless faucet adds style and ease to your kitchen.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.