Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenwich Single-Handle Pull-Down Sprayer Kitchen Faucet with Touchless Sensor in Matte Black

  • Mfr # VG02029MBS

  • Zoro # G922575812


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Matte Black
Material
Brass
Width
3 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02029MBS
Zoro #
G922575812
UPC #
849922072739
Country of Origin
China

Dimensions

Width
3 in
Height
18 in
Depth
10 in

Details

Flow Rate
1.8 GPM
Finish
Matte Black
Item
Kitchen Faucet
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;

Description

Upgrade your kitchen with the VIGO Greenwich touchless kitchen faucet in Matte Black finish. This smart faucet uses motion sensor for easy, hands-free use. Just wave your hand to start the water, and use the side lever to set the temperature. The touchless feature makes it more hygienic and easy to use when your hands are messy. It has a tall spout and a pull-down spray head with dual-mode function, perfect for all your kitchen needs. The dual-mode sprayer lets you switch between a steady stream for filling pots and a powerful spray for cleaning dishes. The durable construction resists tarnishing and corrosion, ensuring long-lasting performance. The faucet saves water and has a strong spray for tough cleaning jobs. With its sleek look and hands-free tech, the VIGO Greenwich touchless faucet adds style and ease to your kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.