Zoro Homepage

Halsey Single Handle Single-Hole Bathroom Faucet in Chrome

  • Mfr # VG01045CH

  • Zoro # G522575670


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Length
7 in
Height
8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01045CH
Zoro #
G522575670
UPC #
849922055367
Country of Origin
China

Dimensions

Length
7 in
Height
8 in
Width
2 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's style with the sleek and modern VIGO Halsey 1-hole chrome bathroom sink faucet that combines form and function seamlessly. Standing at 8-in. tall with a 5-in. spout reach, this faucet makes a bold statement while offering practical convenience. The slim, cylindrical body and flat, rectangular spout create a minimalist aesthetic that complements contemporary decor. With a water-saving 1.2 GPM flow rate, this faucet helps conserve resources without compromising performance. The durable construction and smooth operation ensure long-lasting use, while the easy-to-clean surface maintains its lustrous finish. Perfect for updating your bathroom vanity, this faucet is available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to match your design preferences. Transform your daily routine with this stylish and efficient bathroom sink faucet that combines beauty and functionality in one sleek package.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.