Handmade 36-in Stainless Steel Single-Bowl Slotted Apron Front Farmhouse Kitchen Sink Workstation

  • Mfr # VGS3620SA

  • Zoro # G522576011


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Includes
Cutting board; drying rack; drain; drain cover; bottom grid
Body Material
Stainless Steel
Finish
Stainless
Overall Width
36 in
Bowl Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS3620SA
Zoro #
G522576011
UPC #
849922038230
Country of Origin
China

Dimensions

Overall Width
36 in
Bowl Depth
21 in
Overall Height
10 in

Details

Includes
Cutting board; drying rack; drain; drain cover; bottom grid
Body Material
Stainless Steel
Item
Kitchen Sink
Finish
Stainless

Description

The VIGO Oxford single-bowl farmhouse apron-front stainless steel kitchen sink exemplifies modern sophistication and practicality. Crafted from premium 16-gauge 304 stainless steel, this sink offers exceptional durability, resisting dents, heat, scratches, and corrosion. Its sleek design, characterized by clean lines and a polished finish, effortlessly enhances any kitchen aesthetic. The non-porous surface repels stains and odors, ensuring easy maintenance and long-lasting beauty. This comprehensive kitchen solution includes a versatile roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover, providing everything needed for efficient kitchen organization. The innovative SoundAbsorb technology incorporates advanced materials and design features to significantly reduce noise during use, creating a more peaceful kitchen environment. With its combination of style, functionality, and noise-reduction capabilities, this VIGO sink transforms your kitchen into a space of both beauty and practicality, making it an ideal choice for homeowners who value quality and design in their culinary workspace.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.