Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hart Angular Single Handle Pull-Down Spout Kitchen Faucet in Matte Brushed Gold

  • Mfr # VG02036MG

  • Zoro # G722575975


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Depth
10 in
Finish
Matte Brushed Gold
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02036MG
Zoro #
G722575975
UPC #
849922059860
Country of Origin
China

Dimensions

Depth
10 in
Height
18 in
Width
5 in

Details

Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Matte Brushed Gold
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Material
Brass

Description

Elevate your kitchen's functionality and style with the VIGO Hart kitchen faucet. This sleek, Matte Brushed Gold fixture combines form and function, offering a minimalist aesthetic that complements modern and industrial interiors alike. Designed by VIGO, this faucet features a high-arc spout and pull-down spray head, providing exceptional reach and flexibility for all your kitchen tasks. The single-handle design allows for easy temperature and flow control, while the durable construction ensures long-lasting performance. With its textured grip on the spray head and smooth operation, this faucet makes meal prep and cleanup a breeze. Whether you're rinsing vegetables, filling pots, or cleaning tough messes, this faucet delivers powerful spray options to suit your needs. Its Matte Brushed Gold finish resists spots and fingerprints, maintaining its pristine appearance with minimal upkeep. Transform your kitchen sink area into a efficient workstation with this stylish and practical VIGO faucet. It's not just a fixture; it's an investment in your home's value and your daily comfort. Make a statement in your kitchen and enjoy the perfect blend of style and functionality with the VIGO Hart kitchen faucet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.