
Hart Angular Single Handle Pull-Down Spout Kitchen Faucet in Stainless Steel
Mfr # VG02036ST
Zoro # G222576052
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Depth
10 in
Height
18 in
Width
5 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02036ST
Zoro #
G222576052
UPC #
849922059846
Country of Origin
China
Dimensions
Depth
10 in
Height
18 in
Width
5 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Item
Kitchen Faucet
Finish
Stainless
Flow Rate
1.8 GPM
Material
Brass
Description
Elevate your kitchen's functionality and style with the VIGO Hart kitchen faucet. This sleek, Stainless Steel fixture combines form and function, offering a minimalist aesthetic that complements modern and industrial interiors alike. Designed by VIGO, this faucet features a high-arc spout and pull-down spray head, providing exceptional reach and flexibility for all your kitchen tasks. The single-handle design allows for easy temperature and flow control, while the durable construction ensures long-lasting performance. With its textured grip on the spray head and smooth operation, this faucet makes meal prep and cleanup a breeze. Whether you're rinsing vegetables, filling pots, or cleaning tough messes, this faucet delivers powerful spray options to suit your needs. Its Stainless Steel finish resists spots and fingerprints, maintaining its pristine appearance with minimal upkeep. Transform your kitchen sink area into a efficient workstation with this stylish and practical VIGO faucet. It's not just a fixture; it's an investment in your home's value and your daily comfort. Make a statement in your kitchen and enjoy the perfect blend of style and functionality with the VIGO Hart kitchen faucet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.