Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hart Arched Single Handle Pull-Down Spout Kitchen Faucet in Matte Black

  • Mfr # VG02035MB

  • Zoro # G522575755


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Height
18 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02035MB
Zoro #
G522575755
UPC #
849922059822
Country of Origin
China

Dimensions

Width
4 in
Height
18 in
Depth
10 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Finish
Matte Black
Flow Rate
1.8 GPM
Item
Kitchen Faucet

Description

Elevate your kitchen with the sleek and stylish VIGO Hart kitchen faucet. This modern faucet, designed by VIGO, brings a touch of sophistication to any home. Available in striking Matte Black, this faucet seamlessly blends form and function. Its high-arc spout provides ample clearance for large pots and pans, while the pull-down spray head offers flexibility for various tasks. The single-handle design ensures effortless temperature and flow control, making it a breeze to use. Crafted with premium materials, this faucet promises durability and long-lasting performance. The sleek lines and minimalist aesthetic make it a perfect fit for contemporary kitchens, while its versatility allows it to complement various decor styles. Whether you're rinsing vegetables, filling pots, or cleaning dishes, this faucet delivers a powerful and precise water stream. The easy-to-clean nozzle prevents mineral buildup, maintaining its pristine appearance over time. A decorative accent on the spout tip adds a refined touch to the overall design. With its smooth operation and eye-catching design, the VIGO Hart faucet transforms your sink area into a functional focal point. Upgrade your kitchen with this stunning fixture that combines style, convenience, and quality craftsmanship. Make a statement in your home and enjoy the perfect blend of beauty and practicality with this exceptional kitchen faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.