Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hart Arched Single Handle Pull-Down Spout Kitchen Faucet in Stainless Steel

  • Mfr # VG02035ST

  • Zoro # G122575599


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Stainless
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Depth
10 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02035ST
Zoro #
G122575599
UPC #
849922059815
Country of Origin
China

Dimensions

Depth
10 in
Height
18 in
Width
4 in

Details

Flow Rate
1.8 GPM
Finish
Stainless
Item
Kitchen Faucet
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Material
Brass

Description

Elevate your kitchen with the sleek and stylish VIGO Hart kitchen faucet. This modern faucet, designed by VIGO, brings a touch of sophistication to any home. Available in striking Stainless Steel, this faucet seamlessly blends form and function. Its high-arc spout provides ample clearance for large pots and pans, while the pull-down spray head offers flexibility for various tasks. The single-handle design ensures effortless temperature and flow control, making it a breeze to use. Crafted with premium materials, this faucet promises durability and long-lasting performance. The sleek lines and minimalist aesthetic make it a perfect fit for contemporary kitchens, while its versatility allows it to complement various decor styles. Whether you're rinsing vegetables, filling pots, or cleaning dishes, this faucet delivers a powerful and precise water stream. The easy-to-clean nozzle prevents mineral buildup, maintaining its pristine appearance over time. A decorative accent on the spout tip adds a refined touch to the overall design. With its smooth operation and eye-catching design, the VIGO Hart faucet transforms your sink area into a functional focal point. Upgrade your kitchen with this stunning fixture that combines style, convenience, and quality craftsmanship. Make a statement in your home and enjoy the perfect blend of beauty and practicality with this exceptional kitchen faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.