
Hart Arched Single Handle Pull-Down Spout Kitchen Faucet Matte Brushed Gold
Mfr # VG02035MG
Zoro # G722575777
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Finish
Matte Brushed Gold
Width
4 in
Height
18 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02035MG
Zoro #
G722575777
UPC #
849922059839
Country of Origin
China
Dimensions
Width
4 in
Height
18 in
Depth
10 in
Details
Flow Rate
1.8 GPM
Finish
Matte Brushed Gold
Item
Kitchen Faucet
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Description
Elevate your kitchen with the sleek and stylish VIGO Hart kitchen faucet. This modern faucet, designed by VIGO, brings a touch of sophistication to any home. Available in striking Matte Brushed Gold, this faucet seamlessly blends form and function. Its high-arc spout provides ample clearance for large pots and pans, while the pull-down spray head offers flexibility for various tasks. The single-handle design ensures effortless temperature and flow control, making it a breeze to use. Crafted with premium materials, this faucet promises durability and long-lasting performance. The sleek lines and minimalist aesthetic make it a perfect fit for contemporary kitchens, while its versatility allows it to complement various decor styles. Whether you're rinsing vegetables, filling pots, or cleaning dishes, this faucet delivers a powerful and precise water stream. The easy-to-clean nozzle prevents mineral buildup, maintaining its pristine appearance over time. A decorative accent on the spout tip adds a refined touch to the overall design. With its smooth operation and eye-catching design, the VIGO Hart faucet transforms your sink area into a functional focal point. Upgrade your kitchen with this stunning fixture that combines style, convenience, and quality craftsmanship. Make a statement in your home and enjoy the perfect blend of beauty and practicality with this exceptional kitchen faucet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.