Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hart Hexad Single Handle Pull-Down Spout Kitchen Faucet in Matte Brushed Gold

  • Mfr # VG02034MG

  • Zoro # G922576055


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
18 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Depth
10 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02034MG
Zoro #
G922576055
UPC #
849922059808
Country of Origin
China

Dimensions

Height
18 in
Depth
10 in
Width
4 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
Item
Kitchen Faucet

Description

Elevate your kitchen's aesthetic with the sleek and stylish VIGO Hart kitchen faucet. This modern fixture, available in Matte Brushed Gold, is designed to make a statement while delivering exceptional functionality. The high-arc spout provides ample clearance for large pots and pans, making meal prep and cleanup a breeze. With its minimalist design and clean lines, this faucet seamlessly blends into any contemporary or industrial kitchen decor. The single-handle operation ensures easy temperature and flow control, while the pull-down spray head offers multiple spray patterns for versatile use. Crafted by VIGO, a brand known for its commitment to quality and innovation, this faucet is built to last with durable materials and a robust construction. The Matte Brushed Gold finish not only looks stunning but also resists fingerprints and water spots, keeping your faucet looking pristine with minimal maintenance. Whether you're rinsing vegetables, filling pots, or tackling tough cleaning tasks, this faucet is up to the task. Its smooth operation and eye-catching design will transform your sink area into a focal point of your kitchen. The faucet's body features a distinctive hexagonal shape, adding a unique architectural element to your space. Don't settle for ordinary - choose the VIGO Hart kitchen faucet and experience the perfect blend of form and function in your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.