
Hart Hexad Single Handle Pull-Down Spout Kitchen Faucet in Stainless Steel
Mfr # VG02034ST
Zoro # G622575808
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Depth
10 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Width
4 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02034ST
Zoro #
G622575808
UPC #
849922059785
Country of Origin
China
Dimensions
Height
18 in
Depth
10 in
Width
4 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Finish
Stainless
Material
Brass
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Description
Elevate your kitchen's aesthetic with the sleek and stylish VIGO Hart kitchen faucet. This modern fixture, available in Stainless Steel, is designed to make a statement while delivering exceptional functionality. The high-arc spout provides ample clearance for large pots and pans, making meal prep and cleanup a breeze. With its minimalist design and clean lines, this faucet seamlessly blends into any contemporary or industrial kitchen decor. The single-handle operation ensures easy temperature and flow control, while the pull-down spray head offers multiple spray patterns for versatile use. Crafted by VIGO, a brand known for its commitment to quality and innovation, this faucet is built to last with durable materials and a robust construction. The Stainless Steel finish not only looks stunning but also resists fingerprints and water spots, keeping your faucet looking pristine with minimal maintenance. Whether you're rinsing vegetables, filling pots, or tackling tough cleaning tasks, this faucet is up to the task. Its smooth operation and eye-catching design will transform your sink area into a focal point of your kitchen. The faucet's body features a distinctive hexagonal shape, adding a unique architectural element to your space. Don't settle for ordinary - choose the VIGO Hart kitchen faucet and experience the perfect blend of form and function in your home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.