Hyacinth Modern White Matte Stone 14 in. L x 14 in. W x 4 in. H Square Vessel Bathroom Sink

  • Mfr # VG04009

  • Zoro # G422575817


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Body Material
Matte stone
Color
White
Overall Width
14 in
Overall Height
4 in
Bowl Depth
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG04009
Zoro #
G422575817
UPC #
849922022994
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 in
Bowl Depth
14 in

Details

Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White

Description

The VIGO Hyacinth vessel sink showcases a sleek and modern design that elevates any bathroom space. This square-shaped sink measures 14-in. L x 14-in. W x 4-in. H, offering a spacious basin with gently curved corners. Its matte white finish brings a contemporary touch while remaining versatile enough to complement various decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, making it both stylish and practical for everyday use. The smooth, non-porous surface is easy to clean and helps maintain a hygienic bathroom environment. The sink's minimalist design features clean lines and a subtle slope towards the center, ensuring efficient water drainage. Its vessel style sits atop the countertop, creating a striking focal point in the bathroom. The VIGO Hyacinth sink pairs well with a wide range of faucet styles and countertop materials, allowing for customization to suit your personal taste. Whether you're updating a master bath, or guest bathroom, this sink adds a touch of luxury and contemporary flair. Its durable construction and timeless design make it a smart choice for those seeking a high-quality, long-lasting bathroom fixture that combines form and function seamlessly.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.