Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ileana 7inH Single Hole Single-Handle Waterfall Bathroom Faucet in Matte Black

  • Mfr # VG01042MB

  • Zoro # G616499134


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
2 in
Thickness
6 in
Size
3/8 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01042MB
Zoro #
G616499134
UPC #
849922027494
Country of Origin
China

Dimensions

Width
2 in
Thickness
6 in
Size
3/8 in
Height
7 in
Length
5 in

Details

Finish
Matte Black
Color
Black
Material
Brass
Application
Single Hole

Description

If there is a way to incorporate style with no frills, the VIGO Ileana Single Hole Bathroom Faucet is the one to do it. Clean lines with a simple design, this faucet is effortlessly cool. A single handle operates both the water and temperature controls, allowing a soothing waterfall to cascade directly out of the spout into any vessel sink. Individuals and families can trust that this faucet will remain rust, corrosion, and tarnish resistant throughout years of use due to its solid brass construction.


  • SINK COMPATIBILITY: Our bathroom faucet collection is designed specifically for all sink types, EXCEPT vessel sinks; for vessel sink compatibility, please refer to the VIGO Vessel Faucets collection.
  • UNIQUE CHARM: With the flowing water mimicking a gentle waterfall, this 7-in H single hole bathroom faucet becomes a focal point in your bathroom. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, this faucet adds a touch of sophistication to any modern bathroom decor.
  • FRIENDLY DESIGN: With a single handle controlling both water temperature and flow, this faucet is easy to operate, making it the ideal choice for users of all ages and abilities. Enjoy the perfect blend of functionality and style, designed to enhance your daily routine.
  • ECO WATERSENSE: Precisely engineered for optimal performance, our bathroom faucet features a 1.2 GPM flow rate, reducing water consumption without compromising pressure. Experience efficiency and sustainability, making a positive impact on both your utility bills and the environment.
  • DURABILITY: Featuring a premium Sedal ceramic disc valve, meticulously tested for durability with up to 500,000 uses, this faucet combines reliability and elegance for a superior bathroom experience. Benefit from long-lasting performance and timeless style in your bathroom.
  • LOW-MAINTENANCE: The surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort. Spend less time cleaning and more time enjoying your bathroom.
  • EFFORTLESS INSTALLATION: Single Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
  • HIGH QUALITY: Our faucet features a meticulously crafted coating process, ensuring a robust and long-lasting lead-free finish. This finish withstands moisture, resists tarnishing, and endures daily use, all while maintaining a visually appealing appearance.
  • QUALITY ASSURANCE: Certifications such as cUPC (Certified to Uniform Plumbing Code), NSF-61 (National Sanitation Foundation), and AB1953 (Lead-Free Compliance) indicate that the faucet meets stringent quality and safety standards.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.