Zoro Homepage

Ileana Single Handle Single-Hole Bathroom Faucet in Chrome

  • Mfr # VG01042CH

  • Zoro # G922576093


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
2 in
Material
Brass
Finish
Chrome
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01042CH
Zoro #
G922576093
UPC #
849922027470
Country of Origin
-

Dimensions

Height
7 in
Width
2 in
Length
6 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's style with the sleek and modern VIGO Ileana 1-hole chrome bathroom sink faucet from VIGO. This elegantly designed faucet features a striking waterfall spout that creates a mesmerizing cascade effect, adding a touch of luxury to your daily routine. Standing at 7-in. tall with a 5-in. spout reach, this faucet combines form and function seamlessly. The single-handle design offers effortless temperature and flow control, while the smooth curves and clean lines complement various bathroom decor styles. Crafted with premium materials, this durable faucet resists tarnishing and corrosion, ensuring long-lasting beauty. The 2-in. wide base provides stable installation, and the easy-to-clean surface maintains its lustrous appearance with minimal maintenance. Transform your bathroom into a spa-like retreat with this eye-catching faucet, available in sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to suit your personal taste and enhance your bathroom's ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.