Jasmine Modern White Matte Stone 18 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04013

  • Zoro # G122575766


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
5 in
Body Material
Matte stone
Bowl Depth
15 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04013
Zoro #
G122575766
UPC #
849922023038
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
15 in
Overall Width
18 in

Details

Item
Bathroom Sink
Color
White
Body Material
Matte stone
Finish
Matte White

Description

The VIGO Jasmine vessel sink is a stylish and practical addition to any modern bathroom. This sleek, square-shaped sink measures 18-in. L x 15-in. W x 5-in. H, making it an ideal size for various countertops. The matte white finish gives it a clean, contemporary look that complements a wide range of bathroom designs. Made from durable MatteStoneTM, this sink is resistant to scratches and stains, ensuring it maintains its attractive appearance for years to come. The smooth, non-porous surface is easy to clean and naturally inhibits the growth of bacteria, promoting better hygiene in your bathroom. The vessel design sits atop the counter, creating a striking visual element while providing ample space for washing. Its versatile style works well with different faucet types and bathroom decor, from minimalist to more elaborate settings. The sink's clean lines and simple form make it a standout piece that enhances the overall aesthetic of your space. Whether you're renovating your entire bathroom or just updating your sink, the VIGO Jasmine vessel sink offers a perfect blend of functionality and modern design to elevate your bathroom's look and feel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.