Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewel Single Handle Single-Hole Bathroom Faucet in Brushed Nickel

  • Mfr # VG01055BN

  • Zoro # G122575704


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
6 in
Finish
Brushed Nickel
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01055BN
Zoro #
G122575704
UPC #
849922080628
Country of Origin
China

Dimensions

Width
2 in
Length
6 in
Height
6 in

Details

Finish
Brushed Nickel
Material
Brass
Color
Nickel

Description

The VIGO Jewel bathroom faucet brings modern style to your space with its sleek brushed nickel finish. Standing at 6-in tall, this faucet features smooth lines and a minimalist design that works well in any bathroom. The spout extends 5-in forward and sits at a comfortable 4-in height, giving you plenty of room for daily tasks. This European-inspired design shows VIGO's attention to detail with its smooth cylinder shape and straightforward single-handle operation. The faucet has a round base that transitions gracefully into the main body, topped by a slim lever handle that's easy to use. Every curve and angle is carefully planned to create a faucet that looks good and works well. Made from solid brass, it maintains its good looks over time while providing reliable performance. The simple yet refined design adds a touch of sophistication without being flashy, making it a smart choice for modern bathrooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.