Jewel Single-Hole Single Handle Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03037BN

  • Zoro # G122576060


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8 in
Height
11 in
Finish
Brushed Nickel
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG03037BN
Zoro #
G122576060
UPC #
849922080444
Country of Origin
China

Dimensions

Length
8 in
Height
11 in
Width
2 in

Details

Material
Brass
Finish
Brushed Nickel
Color
Nickel

Description

Elevate your bathroom's style with the VIGO Jewel 11-in. H vessel faucet, a sleek and modern fixture designed to enhance any sink. This eye-catching faucet boasts a minimalist cylindrical body with a straight spout, creating a sophisticated focal point for your bathroom. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, the Jewel faucet effortlessly complements a wide range of decor styles, from contemporary to transitional. Standing at an impressive 11-in. tall with a 6-in. spout reach, this single-handle faucet offers both form and function. The slender profile, with a base diameter of just 2-in., makes it an ideal choice for smaller bathrooms or vessel sinks where space is at a premium. Crafted from durable materials, the VIGO bathroom faucet combines longevity with performance. Its single-lever design allows for easy temperature and flow control, while the aerator ensures a smooth, splash-free stream. Installation is straightforward with a standard 1 3/8-in. hole diameter, and the 3/8in water supply connection ensures compatibility with most plumbing setups. Whether you're updating a master bath, or guest bathroom, the VIGO vessel sink faucet delivers a perfect blend of elegance and practicality, making it a smart choice for discerning homeowners and interior designers alike.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.