Zoro Homepage

Jewel Touchless Kitchen Faucet in Matte Black

  • Mfr # VG02039MBS

  • Zoro # G122575957


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.8 GPM
Depth
10 in
Width
2 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02039MBS
Zoro #
G122575957
UPC #
849922073354
Country of Origin
China

Dimensions

Depth
10 in
Width
2 in
Height
15 in

Details

Finish
Matte Black
Flow Rate
1.8 GPM
Item
Kitchen Faucet
Material
Brass

Description

The Jewel Touchless Sensor kitchen sink faucet in a sleek matte black finish is a revolutionary approach to kitchen faucets. It's a hands-off approach to cleaning and rinsing. A simple hand wave activates the faucet on or off, and its extendable hose offers a full range of motion. Rotate the handle control of the water pressure and temperature. The dual-action pull-out sprayer offers a steady stream and a powerful water flow. Its premium brass construction ensures long-lasting function and beauty. Choose the Jewel Touchless to unlock the future of hygienic kitchen faucets to complete kitchen tasks instantly, making washing dishes a breeze.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.