Jewel Touchless Kitchen Faucet in Stainless Steel

  • Mfr # VG02039STS

  • Zoro # G822575981


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Depth
10 in
Material
Brass
Height
15 in
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02039STS
Zoro #
G822575981
UPC #
849922073347
Country of Origin
China

Dimensions

Width
2 in
Depth
10 in
Height
15 in

Details

Material
Brass
Finish
Stainless
Item
Kitchen Faucet
Flow Rate
1.8 GPM

Description

The Jewel Touchless Sensor kitchen sink faucet in a sleek stainless steel finish is a revolutionary approach to kitchen faucets. It's a hands-off approach to cleaning and rinsing. A simple hand wave activates the faucet on or off, and its extendable hose offers a full range of motion. Rotate the handle to control the water pressure and temperature. The dual-action pull-out sprayer offers a steady stream and a powerful water flow. Its premium brass construction ensures long-lasting function and beauty. Choose the Jewel Touchless to unlock the future of hygienic kitchen faucets to complete kitchen tasks instantly, making washing dishes a breeze.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.