Jewel Two Handle Three-Hole Widespread Bathroom Faucet with Cross Handles in Matte Black

  • Mfr # VG01308MB

  • Zoro # G122575728


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01308MB
Zoro #
G122575728
UPC #
849922080499
Country of Origin
China

Details

Item
Bathroom Faucet
Finish
Matte Black
Color
Black

Description

Elevate your bathroom's aesthetic with this sleek 3-hole matte black Jewel widespread bathroom sink faucet designed by VIGO that exudes modern sophistication. The gracefully arched spout, standing at 9-in. tall with a 5-in. reach, creates a striking focal point while providing ample space for comfortable hand-washing. Unique Y-shaped handles offer intuitive control and add a touch of architectural interest to your vanity. Crafted with precision, this faucet boasts a robust 2-in. diameter base, ensuring stability and longevity. The easy-to-use design of the handles makes them simple to grip, even with wet hands. This bathroom sink faucet seamlessly blends form and function, featuring a high-quality ceramic disc cartridge for smooth operation and drip-free performance. The durable finish resists tarnishing and corrosion, maintaining its lustrous appearance for years to come. Whether you're renovating or simply upgrading your bathroom fixtures, this faucet's versatile design complements a wide range of decor styles, from contemporary to transitional. Experience the perfect balance of style and practicality with this exquisite bathroom sink faucet, available in a variety of finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to suit your personal taste and coordinate with your existing bathroom accessories.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.