Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurelton Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02032ST

  • Zoro # G222576069


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Material
Brass
Width
4 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02032ST
Zoro #
G222576069
UPC #
849922047980
Country of Origin
-

Dimensions

Depth
11 in
Width
4 in
Height
22 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Finish
Stainless
Flow Rate
1.8 GPM
Item
Kitchen Faucet

Description

Elevate your kitchen's functionality and style with the VIGO Laurelton Pull-Down Kitchen Faucet. This Stainless Steel faucet from the VIGO Laurelton collection blends modern design with industrial flair, making it a standout addition to any home. The high-arc spring spout and flexible hose offer unparalleled reach and maneuverability, perfect for tackling large pots or filling containers with ease. Built to last with premium materials, this faucet resists tarnishing and corrosion, ensuring its stunning finish stays pristine for years to come. The single-handle design allows for effortless temperature and flow control, while the pull-down spray head features multiple spray options to handle any kitchen task. Installation is a breeze, and the faucet's water-efficient design helps conserve resources without sacrificing performance. Whether you're a passionate home cook or simply appreciate fine craftsmanship, this VIGO faucet transforms your sink area into a sleek, efficient workstation. With its striking appearance and superior functionality, this faucet isn't just an upgrade - it's an investment in your home's value and your daily comfort. Don't settle for ordinary; choose the VIGO Laurelton Pull-Down Kitchen Faucet and experience the perfect blend of form and function in your kitchen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.