Zoro Homepage

Lexington Single Handle Single-Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03028CH

  • Zoro # G522575922


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
2 in
Length
8 in
Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03028CH
Zoro #
G522575922
UPC #
849922042282
Country of Origin
China

Dimensions

Height
10 in
Width
2 in
Length
8 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's aesthetic with this striking VIGO Lexington 1-hole chrome vessel bathroom sink faucet, designed to make a bold statement while providing exceptional functionality. Standing at an impressive 10-in. tall with a generous 6-in. spout reach, this faucet combines modern elegance with practical design. The sleek carbon fiber-textured body, measuring 2-in. in diameter, creates a stunning contrast with the chrome spout and handle, offering a perfect blend of contemporary style and timeless charm. The curved spout gracefully arches over the sink, while the minimalist single-handle design ensures effortless temperature and flow control. Crafted for durability and performance, this faucet transforms your daily routines into luxurious experiences, making it an ideal centerpiece for any bathroom renovation or upgrade. Whether you're aiming for a spa-like retreat or a chic urban oasis, this vessel bathroom sink faucet adapts seamlessly to various decor styles, enhancing the overall ambiance of your space. Available in sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this versatile faucet allows you to personalize your bathroom to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.