Lexington Single Handle Single-Hole Bathroom Vessel Faucet in Matte Gold and Carbon Fiber
- Mfr # VG03028MGMB
- Zoro # G422575732
product price:Â
$
169.90
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Gold
Width
2 in
Length
8 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG03028MGMB
- Zoro #
- G422575732
- UPC #
- 849922055473
- Country of Origin
- China
- Material
- Brass
- Color
- Gold
- Finish
- Matte Brushed Gold
Dimensions
- Width
- 2 in
- Length
- 8 in
- Height
- 10 in
Description
Elevate your bathroom's aesthetic with this striking VIGO Lexington 1-hole matte brushed gold vessel bathroom sink faucet, designed to make a bold statement while providing exceptional functionality. Standing at an impressive 10-in. tall with a generous 6-in. spout reach, this faucet combines modern elegance with practical design. The sleek carbon fiber-textured body, measuring 2-in. in diameter, creates a stunning contrast with the matte brushed gold spout and handle, offering a perfect blend of contemporary style and timeless charm. The curved spout gracefully arches over the sink, while the minimalist single-handle design ensures effortless temperature and flow control. Crafted for durability and performance, this faucet transforms your daily routines into luxurious experiences, making it an ideal centerpiece for any bathroom renovation or upgrade. Whether you're aiming for a spa-like retreat or a chic urban oasis, this vessel bathroom sink faucet adapts seamlessly to various decor styles, enhancing the overall ambiance of your space. Available in sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this versatile faucet allows you to personalize your bathroom to perfection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.