Zoro Homepage

Linus Single Handle Single-Hole Bathroom Vessel Faucet in Matte Black

  • Mfr # VG03013MB

  • Zoro # G422575701


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
2 in
Height
12 in
Finish
Matte Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03013MB
Zoro #
G422575701
UPC #
849922029641
Country of Origin
China

Dimensions

Length
7 in
Width
2 in
Height
12 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

Elevate your bathroom's style with this VIGO Linus 1-hole matte black vessel bathroom sink faucet, designed to make a lasting impression. Standing at 11-in. tall with a sleek 2-in. diameter, this faucet combines form and function seamlessly. The gracefully arched spout, reaching 5-in., offers ample space for comfortable hand-washing and creates a striking visual focal point. Its modern silhouette features clean lines and a minimalist lever handle, perfect for contemporary and transitional bathroom decor. Crafted with premium materials, this faucet promises durability and reliable performance for years to come. The high-arc design not only adds a touch of sophistication but also provides practical benefits, allowing for easy filling of tall containers. Whether you're updating your existing bathroom or designing a new one, this vessel sink faucet will enhance the overall aesthetic while providing effortless functionality. Available in versatile finishes including Brushed Nickel, Chrome, and Matte Black, this faucet can complement any color scheme or design preference, ensuring a cohesive and stylish bathroom space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.