
Livingston Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Black
Mfr # VG02027MB
Zoro # G322576013
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Depth
10 in
Height
24 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02027MB
Zoro #
G322576013
UPC #
849922027449
Country of Origin
China
Dimensions
Width
4 in
Depth
10 in
Height
24 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Matte Black
Description
Elevate your kitchen with the VIGO kitchen faucet from the Livingston collection, featuring a sleek and modern industrial design that combines style and function. Available in sophisticated Matte Black, this faucet adapts effortlessly to various kitchen styles. The high-arc spout and exposed coiled spring provide excellent reach and maneuverability, ideal for handling large pots and pans while adding a distinctive industrial aesthetic. VIGO's attention to detail is evident in the textured grip and smooth operation of the single-handle control for precise temperature and flow adjustments. Professional-grade construction ensures long-lasting durability, with an easy-to-clean nozzle that resists mineral buildup. Whether preparing meals or filling oversized containers, this versatile faucet streamlines your kitchen tasks. VIGO's commitment to quality shines through every aspect-from the leak-free ceramic cartridge to the spot-resistant finish-keeping your faucet looking pristine. Transform your sink area into an efficient workspace where modern style meets uncompromising functionality with this VIGO faucet.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.