Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livingston Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Brushed Gold

  • Mfr # VG02027MG

  • Zoro # G522575977


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Brushed Gold
Depth
10 in
Material
Brass
Width
4 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02027MG
Zoro #
G522575977
UPC #
849922012124
Country of Origin
China

Dimensions

Depth
10 in
Width
4 in
Height
24 in

Details

Finish
Matte Brushed Gold
Item
Kitchen Faucet
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM

Description

Elevate your kitchen with the VIGO kitchen faucet from the Livingston collection, featuring a sleek and modern industrial design that combines style and function. Available in sophisticated Matte Brushed Gold, this faucet adapts effortlessly to various kitchen styles. The high-arc spout and exposed coiled spring provide excellent reach and maneuverability, ideal for handling large pots and pans while adding a distinctive industrial aesthetic. VIGO's attention to detail is evident in the textured grip and smooth operation of the single-handle control for precise temperature and flow adjustments. Professional-grade construction ensures long-lasting durability, with an easy-to-clean nozzle that resists mineral buildup. Whether preparing meals or filling oversized containers, this versatile faucet streamlines your kitchen tasks. VIGO's commitment to quality shines through every aspect-from the leak-free ceramic cartridge to the spot-resistant finish-keeping your faucet looking pristine. Transform your sink area into an efficient workspace where modern style meets uncompromising functionality with this VIGO faucet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.