Shop VIGO
See all product information
Create Account
Lotus Modern White Matte Stone 16 in. L x 16 in. W x 5 in. H Round Vessel Bathroom Sink
- Mfr # VG04015
- Zoro # G522575892
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
16 in
Overall Height
5 in
Bowl Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04015
- Zoro #
- G522575892
- UPC #
- 849922029948
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Dimensions
- Overall Width
- 16 in
- Overall Height
- 5 in
- Bowl Depth
- 16 in
Description
The VIGO Lotus vessel sink brings a sleek and modern touch to any bathroom. This white matte sink measures 16-in. L x 16-in. W x 5-in. H, offering a spacious basin with a low-profile design. The smooth, rounded bowl shape creates a clean and minimalist look that complements various bathroom styles, from contemporary to transitional. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom. The matte white finish exudes a sophisticated appearance that pairs well with different countertop materials and color schemes. This vessel sink sits elegantly atop your counter, making a subtle yet impactful statement. Its versatile design adapts effortlessly to diverse bathroom aesthetics, whether you're aiming for a spa-like retreat or a bold, modern space. The VIGO Lotus combines style and functionality, offering a premium look without compromising on practicality. Its smooth curves and clean lines create a serene focal point in your bathroom, elevating the overall ambiance while providing a reliable and easy-to-clean fixture for daily use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.