Madison Single Handle Single-Hole Bathroom Faucet in Brushed Nickel and Carbon Fiber

  • Mfr # VG01044BN

  • Zoro # G922575652


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Color
Nickel
Width
2 in
Finish
Brushed Nickel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG01044BN
Zoro #
G922575652
UPC #
849922042329
Country of Origin
China

Dimensions

Height
8 in
Width
2 in
Length
7 in

Details

Color
Nickel
Finish
Brushed Nickel
Material
Brass

Description

Elevate your bathroom's style with this 1-hole brushed nickel bathroom sink faucet, a perfect blend of modern design and functionality. Standing at 8-in. tall with a 6-in. spout reach, this sleek faucet features a striking carbon fiber-textured body that adds a touch of sophistication to any sink. The smooth, curved spout and minimalist handle create a harmonious aesthetic, while the durable construction ensures long-lasting performance. With a water-saving flow rate of 1.2 GPM, this faucet is both eco-friendly and efficient. The handle offers a comfortable grip, making it easy to adjust water temperature and flow with precision. Ideal for contemporary bathrooms, this faucet's 2-in. diameter base provides stable installation on various sink types. Transform your daily routines with this luxurious bathroom sink faucet, available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes to complement any decor styleto complement any decor style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.