Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Single Handle Single-Hole Bathroom Faucet in Chrome and Carbon Fiber

  • Mfr # VG01044CH

  • Zoro # G022575651


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
2 in
Length
7 in
Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01044CH
Zoro #
G022575651
UPC #
849922042312
Country of Origin
China

Dimensions

Height
8 in
Width
2 in
Length
7 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's style with this 1-hole chrome bathroom sink faucet, a perfect blend of modern design and functionality. Standing at 8-in. tall with a 6-in. spout reach, this sleek faucet features a striking carbon fiber-textured body that adds a touch of sophistication to any sink. The smooth, curved spout and minimalist handle create a harmonious aesthetic, while the durable construction ensures long-lasting performance. With a water-saving flow rate of 1.2 GPM, this faucet is both eco-friendly and efficient. The handle offers a comfortable grip, making it easy to adjust water temperature and flow with precision. Ideal for contemporary bathrooms, this faucet's 2-in. diameter base provides stable installation on various sink types. Transform your daily routines with this luxurious bathroom sink faucet, available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes to complement any decor styleto complement any decor style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.