Magnolia Modern White Matte Stone 21 in. L x 14 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04010

  • Zoro # G122575926


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
14 in
Overall Width
21 in
Body Material
Matte stone
Color
White
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04010
Zoro #
G122575926
UPC #
849922023007
Country of Origin
China

Dimensions

Bowl Depth
14 in
Overall Width
21 in
Overall Height
5 in

Details

Body Material
Matte stone
Color
White
Item
Bathroom Sink
Finish
Matte White

Description

The VIGO Magnolia vessel sink combines modern design with practicality, offering a sleek addition to any bathroom. This rectangular sink measures 21-in. L x 14-in. W x 5-in. H, making it a versatile choice for various counter spaces. The matte white finish gives the sink a contemporary look that complements many decor styles. Made from durable MatteStoneTM, this sink resists scratches and stains, ensuring it maintains its attractive appearance over time. The smooth, seamless design not only looks elegant but also makes cleaning a breeze, promoting better hygiene in your bathroom. With its clean lines and minimalist aesthetic, this vessel sink adapts well to both modern and traditional bathrooms. It sits atop the counter, creating a striking visual element that elevates the overall look of your space. The sink's design allows for flexible faucet placement, giving you more options when planning your bathroom layout. Whether you're renovating or building a new bathroom, this VIGO vessel sink offers a blend of style and functionality that will enhance your daily routine and impress guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.