Shop VIGO
See all product information
Create Account
Montauk Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Square Vessel Bathroom Sink
- Mfr # VG04020
- Zoro # G922575805
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG04020
- Zoro #
- G922575805
- UPC #
- 849922059037
- Country of Origin
- China
Dimensions
- Overall Width
- 15 in
- Overall Height
- 5 in
- Bowl Depth
- 15 in
Details
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Description
The VIGO Montauk vessel sink brings a sleek and contemporary look to your bathroom. This square sink measures 15-in. L x 15-in. W x 5-in. H, making it a standout piece on any countertop. The matte white finish offers a modern aesthetic that complements various bathroom styles, from minimalist to industrial. VIGO's design approach focuses on clean lines and geometric shapes, evident in this sink's simple yet striking form. Crafted from durable MatteStoneTM, it resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The non-porous surface inhibits bacteria growth, promoting better hygiene in your bathroom. A notable visual detail is the subtle linear drain cover, which blends seamlessly with the sink's bottom for a cohesive look. This vessel sink sits elegantly atop your counter, creating a focal point while offering practical functionality. Its versatile design adapts well to different bathroom layouts and decor schemes, making it an excellent choice for homeowners looking to upgrade their space. The VIGO Montauk combines style and practicality, elevating your daily routines with its premium appearance and durable construction.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.