Montauk Modern White Matte Stone 23 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04026

  • Zoro # G322575849


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Bowl Depth
15 in
Overall Height
5 in
Overall Width
23 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04026
Zoro #
G322575849
UPC #
849922059099
Country of Origin
China

Dimensions

Bowl Depth
15 in
Overall Height
5 in
Overall Width
23 in

Details

Finish
Matte White
Item
Bathroom Sink
Color
White
Body Material
Matte stone

Description

The VIGO Montauk vessel sink showcases a minimalist design that elevates any bathroom space. This rectangular sink, measuring 23-in. L x 15-in. W x 5-in. H, features clean lines and a sleek matte white finish that complements a wide range of decor styles. The simple yet elegant shape of this sink allows it to blend seamlessly with modern, contemporary, or transitional bathrooms. Made from durable MatteStoneTM, this vessel sink offers exceptional resistance to scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom. The sink's smooth, uniform appearance creates a high-end look that enhances the overall aesthetic of your space. Designed to sit atop your countertop, this vessel sink adds a touch of sophistication while providing ample space for daily use. Its versatile design works well with various faucet styles and bathroom layouts, making it an ideal choice for both new constructions and renovations. The VIGO Montauk sink combines style and functionality, offering a premium bathroom fixture that's both visually appealing and practical for everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.