Niko Single Handle Bathroom Vessel Faucet Set with Pop-Up Drain Set in Antique Rubbed Bronze

  • Mfr # VG03024ARB2

  • Zoro # G322575696


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Rubbed Bronze
Height
11 in
Color
Bronze
Length
6 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG03024ARB2
Zoro #
G322575696
UPC #
849922001715
Country of Origin
China

Dimensions

Height
11 in
Length
6 in
Width
2 in

Details

Finish
Antique Rubbed Bronze
Color
Bronze
Material
Brass

Description

Elevate your bathroom's aesthetic with this stunning VIGO Niko 1-hole antique rubbed bronze vessel bathroom sink faucet, designed to make a bold statement while delivering exceptional functionality. Standing at an impressive 11-in. tall with a sleek 2-in. diameter, this faucet combines modern elegance with timeless appeal. The graceful waterfall spout, extending 5-in. from the base, creates a mesmerizing cascade effect that transforms your daily routines into luxurious experiences. Crafted with meticulous attention to detail, the faucet features a sophisticated antique rubbed bronze finish accented by subtle copper-toned edges, adding a touch of warmth and refinement to your bathroom decor. The ergonomic lever handle ensures effortless operation, while the included matching pop-up drain completes the cohesive look. Perfect for contemporary and transitional bathrooms alike, this vessel faucet not only enhances your sink's visual appeal but also serves as a conversation piece for guests. Built to last with premium materials and backed by VIGO's commitment to quality, this faucet set promises enduring performance and style. Available in Antique Rubbed Bronze finish to suit various design preferences and complement your unique bathroom vision.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.