Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niko Single Handle Single-Hole Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03024BN

  • Zoro # G422575978


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Height
11 in
Width
2 in
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03024BN
Zoro #
G422575978
UPC #
849922001708
Country of Origin
China

Dimensions

Length
6 in
Height
11 in
Width
2 in

Details

Material
Brass
Color
Nickel
Finish
Brushed Nickel

Description

Elevate your bathroom's aesthetic with this VIGO Niko 1-hole brushed nickel vessel bathroom sink faucet, a perfect blend of form and function. Standing at 11-in. tall with a 5-in. spout reach, this faucet makes a bold statement while offering practical convenience. The sleek, curved spout creates a stunning waterfall effect, adding a touch of luxury to your daily routine. With its single-handle design and 2-in. diameter base, this faucet combines ease of use with a compact footprint. The durable construction ensures long-lasting performance, while the smooth lines and modern silhouette complement various bathroom styles. Whether you're renovating or simply updating your space, this faucet transforms your sink area into a stylish focal point. Available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes, allowing you to perfectly match your bathroom's design scheme and personal taste.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.