Zoro Homepage

Noma Single Handle Single-Hole Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01009MG

  • Zoro # G022575668


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gold
Finish
Matte Brushed Gold
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01009MG
Zoro #
G022575668
UPC #
849922047706
Country of Origin
China

Dimensions

Width
2 in
Length
6 in
Height
8 in

Details

Material
Brass
Color
Gold
Finish
Matte Brushed Gold

Description

Elevate your bathroom's style with the sleek and modern VIGO Noma 1-hole matte brushed gold bathroom sink faucet. This stunning fixture stands at 8-in. tall with a 5-in. spout reach, offering the perfect blend of form and function for your sink area. The cylindrical body and minimalist design make it a versatile choice for various decor styles, from contemporary to transitional bathrooms. The single-handle operation ensures effortless temperature and flow control, while the sleek spout provides ample clearance for comfortable hand-washing and other tasks. Crafted with premium materials and finished to perfection, this faucet boasts durability and resistance to tarnishing, corrosion, and daily wear. The smooth lines and polished surface not only enhance its visual appeal but also make cleaning a breeze. With a 2-in. diameter base, this faucet offers stability and a seamless look when installed. Whether you're renovating your entire bathroom or simply updating your sink area, this VIGO faucet is sure to impress with its sophisticated design and reliable performance. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to perfectly complement your bathroom's color scheme and hardware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.