Zoro Homepage

Norfolk Single Handle Single-Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03027CH

  • Zoro # G722575951


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Finish
Chrome
Material
Brass
Width
2 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03027CH
Zoro #
G722575951
UPC #
849922030890
Country of Origin
China

Dimensions

Length
7 in
Width
2 in
Height
11 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's aesthetic with this sleek VIGO Norfolk 1-hole chrome vessel bathroom sink faucet, designed to make a lasting impression. Standing at 11-in. tall with a 6-in. spout reach, this faucet combines form and function in a stunning package. The contemporary design features clean lines and a minimalist silhouette that complements modern decor styles. Crafted with precision, the faucet's solid brass construction ensures durability and longevity, while its smooth operation provides a luxurious user experience. The sleek handle offers effortless control over water flow and temperature, adding a touch of sophistication to your daily routine. With a 2-in. diameter base, this faucet provides stability and a polished look for your sink area. Perfect for creating a spa-like atmosphere in your bathroom, this vessel faucet is available in a range of finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, allowing you to customize your space to perfection. Transform your bathroom into a stylish sanctuary with this eye-catching and functional vessel bathroom sink faucet.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.