Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova Button Operated Single-Hole Bathroom Faucet in Brushed Nickel

  • Mfr # VG01053BN

  • Zoro # G922575942


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
8 in
Finish
Brushed Nickel
Width
2 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01053BN
Zoro #
G922575942
UPC #
849922064888
Country of Origin
China

Dimensions

Height
8 in
Width
2 in
Length
6 in

Details

Material
Brass
Finish
Brushed Nickel
Color
Nickel

Description

Elevate your bathroom's style with the VIGO Nova 1-hole brushed nickel bathroom sink faucet that combines modern design with exceptional functionality. Standing at 8-in. tall with a 4-in. spout reach, this sleek faucet features clean lines and a geometric hexagonal handle that adds a touch of contemporary elegance to any sink. The robust construction ensures durability, while the smooth operation of the single-handle design provides effortless control over water temperature and flow. With a water-saving 1.2 GPM flow rate, this eco-friendly faucet helps conserve resources without compromising performance. The 2-in. diameter base creates a stable foundation, complementing the faucet's striking silhouette. Easy to install and maintain, this VIGO faucet is perfect for updating your bathroom's aesthetic while enhancing its functionality. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this faucet allows you to perfectly match your bathroom's decor and personal style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.