Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova Button Operated Single-Hole Bathroom Faucet in Chrome

  • Mfr # VG01053CH

  • Zoro # G822576025


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
6 in
Height
8 in
Width
2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01053CH
Zoro #
G822576025
UPC #
849922064895
Country of Origin
China

Dimensions

Length
6 in
Height
8 in
Width
2 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's style with the VIGO Nova 1-hole chrome bathroom sink faucet that combines modern design with exceptional functionality. Standing at 8-in. tall with a 4-in. spout reach, this sleek faucet features clean lines and a geometric hexagonal handle that adds a touch of contemporary elegance to any sink. The robust construction ensures durability, while the smooth operation of the single-handle design provides effortless control over water temperature and flow. With a water-saving 1.2 GPM flow rate, this eco-friendly faucet helps conserve resources without compromising performance. The 2-in. diameter base creates a stable foundation, complementing the faucet's striking silhouette. Easy to install and maintain, this VIGO faucet is perfect for updating your bathroom's aesthetic while enhancing its functionality. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this faucet allows you to perfectly match your bathroom's decor and personal style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.