Zoro Homepage

Nova Single Handle Single-Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03035CH

  • Zoro # G622575617


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
10 in
Length
7 in
Width
2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03035CH
Zoro #
G622575617
UPC #
849922064932
Country of Origin
China

Dimensions

Height
10 in
Length
7 in
Width
2 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's aesthetic with this sleek 1-hole chrome vessel bathroom sink faucet, designed to make a bold statement in any modern or contemporary space. Standing at an impressive 10-in. tall with a generous 6-in. spout reach, this faucet combines form and function effortlessly. The angular, geometric shape of the faucet body creates a striking silhouette, while the flat, extended spout adds a touch of sophistication. Crafted with precision, the 2-in. diameter base ensures stability and a clean installation. The hexagonal handle atop the faucet adds a unique design element, making it not just a fixture, but a piece of functional art for your bathroom. Perfect for families seeking both style and durability, this faucet is built to withstand daily use while maintaining its luxurious appearance. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this faucet allows you to perfectly match your bathroom's color scheme and hardware, creating a cohesive and elegant look that will impress guests and stand the test of time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.