Zoro Homepage

Olus Single Handle Wall Mount Bathroom Faucet in Matte Black

  • Mfr # VG05001MB

  • Zoro # G822575646


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Height
5 in
Includes
All Mounting Hardware; Handles; Required rough-in valve
Body Material
Brass
Faucet Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG05001MB
Zoro #
G822575646
UPC #
849922029665
Country of Origin
China

Dimensions

Height
5 in

Details

Flow Rate
1.2 GPM
Includes
All Mounting Hardware; Handles; Required rough-in valve
Body Material
Brass
Faucet Finish
Matte Black
Item
Bathroom Faucet

Description

Elevate your bathroom's aesthetic with this sleek and sophisticated VIGO Olus 2-hole wall mount bathroom faucet in matte black. Designed to pair beautifully with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture combines form and function in a stunning package. The gently curved spout extends 7-in. from the wall, providing ample clearance for comfortable hand-washing and other tasks. With its minimalist design and clean lines, this faucet becomes a focal point in any modern or contemporary bathroom decor. The durable finish resists tarnishing and corrosion, ensuring long-lasting beauty and performance. Easy to install and maintain, this faucet features a single-handle design for effortless temperature and flow control. The wall mount installation not only saves valuable counter space but also creates a streamlined, uncluttered look. Available in a range of luxurious finishes including brushed nickel, chrome, matte black, and matte brushed gold, this versatile faucet complements a variety of color schemes and design styles. Transform your bathroom into a spa-like retreat with this elegant and efficient wall mount faucet, perfect for creating a cohesive and stylish look in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.