Orvieto Gothic Gray Concreto Stone 24 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04070

  • Zoro # G722575876


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Bowl Depth
15 in
Color
Gray
Body Material
Concrete
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04070
Zoro #
G722575876
UPC #
849922073002
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
15 in
Overall Width
24 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

The VIGO Orvieto Gothic vessel sink showcases a sleek, modern design that elevates any bathroom space. This rectangular sink measures 24-in. L x 15-in. W x 5-in. H, offering a spacious basin with clean lines and a minimalist aesthetic. The gray finish creates a sophisticated, neutral look that complements various decor styles. Crafted from durable ConcretoTM material, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its smooth surface not only looks elegant but also promotes better hygiene by preventing bacterial growth. The vessel design sits atop the countertop, making a bold style statement while allowing for flexible installation options. This sink adapts effortlessly to different bathroom designs, from contemporary to transitional, and pairs well with various faucet styles. Its premium appearance belies its practical nature, combining aesthetic charm with everyday usability. Whether you're updating a master bath or refreshing a guest bathroom, this VIGO vessel sink offers a perfect blend of style and functionality, transforming your space with its understated elegance and quality craftsmanship.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.