Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parsons Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Black

  • Mfr # VG02031MB

  • Zoro # G122575797


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Material
Brass
Width
4 in
Height
18 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02031MB
Zoro #
G122575797
UPC #
849922055992
Country of Origin
China

Dimensions

Depth
10 in
Width
4 in
Height
18 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Item
Kitchen Faucet
Finish
Matte Black
Flow Rate
1.8 GPM

Description

The VIGO Parsons kitchen faucet is the perfect blend of form and function. This sleek, minimalist design features a high-arc spout and pull-down sprayer, giving you maximum flexibility for all your kitchen tasks. Available in Matte Black, this faucet adds a touch of sophistication to any decor. The single-handle operation allows for easy temperature and flow control, while the advanced spray technology ensures powerful cleaning performance. VIGO has crafted this faucet with durability in mind, using high-quality materials that resist tarnishing and corrosion. The smooth, curved lines and streamlined silhouette create a modern, industrial look that will instantly update your sink area. Whether you're filling large pots, rinsing vegetables, or cleaning dishes, this versatile faucet adapts to your needs. With its exceptional build quality and striking aesthetics, this VIGO faucet is sure to become the centerpiece of your kitchen. Don't settle for ordinary - choose a faucet that combines style, innovation, and reliability. Upgrade your kitchen today with the VIGO Parsons and experience the perfect balance of beauty and practicality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.