
Parsons Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel
Mfr # VG02031ST
Zoro # G522576035
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Depth
10 in
Material
Brass
Width
4 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02031ST
Zoro #
G522576035
UPC #
849922056012
Country of Origin
China
Dimensions
Depth
10 in
Width
4 in
Height
18 in
Details
Flow Rate
1.8 GPM
Material
Brass
Finish
Stainless
Item
Kitchen Faucet
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Description
The VIGO Parsons kitchen faucet is the perfect blend of form and function. This sleek, minimalist design features a high-arc spout and pull-down sprayer, giving you maximum flexibility for all your kitchen tasks. Available in Stainless Steel, this faucet adds a touch of sophistication to any decor. The single-handle operation allows for easy temperature and flow control, while the advanced spray technology ensures powerful cleaning performance. VIGO has crafted this faucet with durability in mind, using high-quality materials that resist tarnishing and corrosion. The smooth, curved lines and streamlined silhouette create a modern, industrial look that will instantly update your sink area. Whether you're filling large pots, rinsing vegetables, or cleaning dishes, this versatile faucet adapts to your needs. With its exceptional build quality and striking aesthetics, this VIGO faucet is sure to become the centerpiece of your kitchen. Don't settle for ordinary - choose a faucet that combines style, innovation, and reliability. Upgrade your kitchen today with the VIGO Parsons and experience the perfect balance of beauty and practicality.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.