Zoro Homepage

Penela Single Handle Single-Hole Bathroom Faucet in Matte Black

  • Mfr # VG01028MB

  • Zoro # G522576059


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Finish
Matte Black
Material
Brass
Height
8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01028MB
Zoro #
G522576059
UPC #
849922029566
Country of Origin
China

Dimensions

Length
7 in
Height
8 in
Width
2 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

Elevate your bathroom's aesthetic with this sleek VIGO Penela 1-hole matte black bathroom sink faucet, designed to make a bold statement while delivering exceptional performance. Standing at 8-in. tall with a 5-in. spout reach, this single handle faucet combines modern sophistication with practical functionality. The smooth, curved spout and ergonomic lever handle offer effortless control, while the durable construction ensures long-lasting quality. With a flow rate of 1.2 gpm, this faucet promotes water conservation without compromising on performance. The 2-in. diameter base provides a stable foundation, complementing various sink styles. Perfect for contemporary bathrooms, this faucet's matte black finish adds a touch of elegance and drama to your space. Easy to install and maintain, it's an ideal choice for homeowners looking to upgrade their bathroom with a stylish and efficient fixture. Available in matte black, this VIGO faucet is the perfect blend of form and function, transforming your daily routines into a luxurious experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.