Shop VIGO
See all product information
Create Account
Ravenna Gothic Gray Concreto Stone 16 in. L x 16 in. W x 5 in. H Round Vessel Bathroom Sink
- Mfr # VG04066
- Zoro # G022575965
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Body Material
Concrete
Color
Gray
Overall Width
16 in
Overall Height
5 in
Bowl Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04066
- Zoro #
- G022575965
- UPC #
- 849922067261
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Concrete
- Color
- Gray
Dimensions
- Overall Width
- 16 in
- Overall Height
- 5 in
- Bowl Depth
- 16 in
Description
The VIGO Ravenna Gothic vessel sink showcases a sleek, modern design that elevates any bathroom space with its smooth, rounded bowl shape and subtle gray finish. Measuring 16-in. L x 16-in. W x 5-in. H, it is sized to make a statement without overwhelming your countertop. Its minimalist aesthetic blends seamlessly with various bathroom styles, from contemporary to transitional. Crafted from durable ConcretoTM material, this vessel sink offers exceptional resistance to scratches and stains for long-lasting beauty and easy maintenance. The non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom while the seamless construction adds a premium look enhanced by the striking contrast between the gray interior and exterior elements. Compatible with most countertops, this versatile sink adapts effortlessly to different designs, making it ideal for upgrading master baths or refreshing guest bathrooms with a perfect blend of functionality and aesthetic appeal.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.