Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Blue Sottile Rectangular Glass Vessel Bathroom Sink

  • Mfr # VG07092

  • Zoro # G722575609


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Body Material
Glass
Overall Height
4 in
Overall Width
18 in
Bowl Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07092
Zoro #
G722575609
UPC #
849922076836
Country of Origin
-

Dimensions

Overall Height
4 in
Overall Width
18 in
Bowl Depth
13 in

Details

Item
Bathroom Sink
Color
Blue
Body Material
Glass

Description

VIGO Sottile glass bathroom vessel sink in Royal Blue transforms your bathroom into a stunning oasis. This eye-catching sink boasts a vibrant blue finish that adds depth and visual interest to any space. Crafted from durable tempered glass, it combines artistic design with practical functionality. The rectangular shape and smooth curves create a modern aesthetic that's both stylish and easy to maintain. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's statement-making qualities make it a focal point in your bathroom, while its versatile design allows for effortless pairing with various countertops and fixtures. VIGO's craftsmanship shines through in every aspect of this glass bathroom vessel sink, from its flawless finish to its precise construction. The Royal Blue hue adds a pop of color that elevates your bathroom's ambiance, creating a luxurious and inviting atmosphere. Easy to clean and built to last, this sink offers both beauty and practicality for your daily routine. Whether you're renovating or building new, this VIGO glass vessel sink is sure to impress with its blend of artistry and functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.