Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruxton Single Handle Single-Hole Bathroom Faucet in Chrome

  • Mfr # VG01050CH

  • Zoro # G622575624


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
2 in
Length
6 in
Material
Brass
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01050CH
Zoro #
G622575624
UPC #
849922061689
Country of Origin
-

Dimensions

Height
8 in
Width
2 in
Length
6 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's aesthetic with the VIGO Ruxton 1-hole chrome bathroom sink faucet that seamlessly blends form and function. Standing at 8-in. tall with a 5-in. spout reach, this sleek faucet boasts a minimalist design that complements any decor style. The single-handle operation ensures effortless temperature and flow control, while the hexagonal-shaped handle adds a touch of geometric intrigue. Crafted with premium materials, this durable faucet features a solid brass construction that resists corrosion and tarnishing, ensuring long-lasting performance. The smooth, curved spout creates a graceful water flow, enhancing your daily routines with a sense of luxury. With its 2-in. diameter base, this faucet provides a stable foundation while maintaining a compact footprint, perfect for both spacious and smaller bathrooms. Easy to install and maintain, this bathroom sink faucet is an ideal choice for homeowners looking to upgrade their space with a stylish and reliable fixture. Available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this versatile faucet allows you to personalize your bathroom's look while enjoying the perfect balance of elegance and practicality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.