Shop VIGO
See all product information
Create Account
Ruxton Single Handle Single-Hole Bathroom Faucet in Matte Black
- Mfr # VG01050MB
- Zoro # G222575918
product price:Â
$
129.90
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Black
Width
2 in
Length
6 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG01050MB
- Zoro #
- G222575918
- UPC #
- 849922061702
- Country of Origin
- China
- Material
- Brass
- Color
- Black
- Finish
- Matte Black
Dimensions
- Width
- 2 in
- Length
- 6 in
- Height
- 8 in
Description
Elevate your bathroom's aesthetic with the VIGO Ruxton 1-hole matte black bathroom sink faucet that seamlessly blends form and function. Standing at 8-in. tall with a 5-in. spout reach, this sleek faucet boasts a minimalist design that complements any decor style. The single-handle operation ensures effortless temperature and flow control, while the hexagonal-shaped handle adds a touch of geometric intrigue. Crafted with premium materials, this durable faucet features a solid brass construction that resists corrosion and tarnishing, ensuring long-lasting performance. The smooth, curved spout creates a graceful water flow, enhancing your daily routines with a sense of luxury. With its 2-in. diameter base, this faucet provides a stable foundation while maintaining a compact footprint, perfect for both spacious and smaller bathrooms. Easy to install and maintain, this bathroom sink faucet is an ideal choice for homeowners looking to upgrade their space with a stylish and reliable fixture. Available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this versatile faucet allows you to personalize your bathroom's look while enjoying the perfect balance of elegance and practicality.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.